Zoro Homepage

Rubbish Hook, 4 ft. Pro-Lite Pole, HiViz Yellow, D-Handle

  • Mfr # PLY-4RH-D

  • Zoro # G1598180


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Includes
Reflective Stripe
Handle Design
D
Handle Length
48 in
Head Type
Rubbish Hook
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLY-4RH-D
Zoro #
G1598180
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
48 in
Overall Length
4 ft

Details

Item
Pike Pole
Includes
Reflective Stripe
Handle Design
D
Head Type
Rubbish Hook
Head Material
Steel
Handle Material
Fiberglass
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Handle Color
Yellow
Handle Style
D Grip
Visibility Type
Reflective
Number of Heads
1
Number of Teeth
2
Tool Type
Pike Pole

Description

Pike Pole, Handle Color Yellow, Handle Length 48 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 4 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2, Visibility Type Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.