Rubbish Hook, 4 ft. Pro-Lite Pole, HiViz Yellow
Mfr # PLY-4RH-B
Zoro # G1598199
product price: $88.79
/ea
Free Shipping & Returns
Key Features
Includes
Reflective Stripe
Handle Length
48 in
Handle Design
Butt
Handle Material
Fiberglass
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLY-4RH-B
Zoro #
G1598199
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
48 in
Overall Length
4 ft
Details
Item
Pike Pole
Includes
Reflective Stripe
Handle Design
Butt
Handle Material
Fiberglass
Head Material
Steel
Head Type
Rubbish Hook
Number of Teeth
2
Tool Type
Pike Pole
Number of Heads
1
Visibility Type
Reflective
Handle Style
Butt
Handle Color
Yellow
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Description
Pike Pole, Handle Color Yellow, Handle Length 48 in, Handle Material Fiberglass, Handle Style Butt, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 4 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.