Zoro Homepage

Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Lime, D-Handle

  • Mfr # PLL-6RH-D

  • Zoro # G1598296


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Includes
Reflective Stripe
Handle Design
D
Handle Material
Fiberglass
Head Type
Rubbish Hook
Handle Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLL-6RH-D
Zoro #
G1598296
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
72 in
Overall Length
6 ft

Details

Item
Pike Pole
Includes
Reflective Stripe
Handle Design
D
Handle Material
Fiberglass
Head Type
Rubbish Hook
Head Material
Steel
Visibility Type
Reflective
Number of Heads
1
Tool Type
Pike Pole
Handle Color
Green
Number of Teeth
2
Handle Style
D Grip
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins

Description

Pike Pole, Handle Color Green, Handle Length 72 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2, Visibility Type Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.