Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange
Mfr # PLO-6RH-B
Zoro # G7211687
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Application
Locating Smoldering Fires in Dumpsters
Includes
Reflective Stripe
Handle Material
Fiberglass
Head Material
Steel
Handle Design
Butt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLO-6RH-B
Zoro #
G7211687
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
72 in
Overall Length
6 ft
Details
Item
Pike Pole
Application
Locating Smoldering Fires in Dumpsters
Includes
Reflective Stripe
Handle Material
Fiberglass
Head Material
Steel
Handle Design
Butt
Head Type
Rubbish Hook
Tool Type
Pike Pole
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Handle Color
Orange
Visibility Type
Reflective
Number of Teeth
2
Number of Heads
1
Handle Style
Butt
Description
Pike Pole, Handle Color Orange, Handle Length 72 in, Handle Material Fiberglass, Handle Style Butt, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Pike Pole, Application Locating Smoldering Fires in Dumpsters, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.