Zoro Homepage

Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Lime, D-Handle

  • Mfr # DBL-8RH-B

  • Zoro # G6941663


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Head Type
Rubbish Hook
Handle Material
Fiberglass
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL-8RH-B
Zoro #
G6941663
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
96 in
Overall Length
8 ft

Details

Item
Pike Pole/Dog Bone
Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Head Type
Rubbish Hook
Handle Material
Fiberglass
Head Material
Steel
Handle Design
Butt
Handle Color
Green
Features
Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction
Number of Teeth
2
Number of Heads
1
Visibility Type
Reflective
Tool Type
Pike Pole/Dog Bone
Handle Style
Butt

Description

Pike Pole/Dog Bone, Handle Color Green, Handle Length 96 in, Handle Material Fiberglass, Handle Style Butt, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.