Rubbish Hook, 8 ft. Pro-Lite Pole, HiViz Lime, D-Handle
Mfr # PLL-8RH-D
Zoro # G1598269
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Includes
Reflective Stripe
Head Material
Steel
Head Type
Rubbish Hook
Handle Length
96 in
Handle Design
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLL-8RH-D
Zoro #
G1598269
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
96 in
Overall Length
8 ft
Details
Item
Pike Pole
Includes
Reflective Stripe
Head Material
Steel
Head Type
Rubbish Hook
Handle Design
D
Handle Material
Fiberglass
Tool Type
Pike Pole
Number of Teeth
2
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Number of Heads
1
Visibility Type
Reflective
Handle Color
Green
Handle Style
D Grip
Description
Pike Pole, Handle Color Green, Handle Length 96 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.