Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubbish Hook, 8 ft. Pro-Lite Pole, HiViz Lime

  • Mfr # PLL-8RH-B

  • Zoro # G6451925


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Application
Locating Smoldering Fires in Dumpsters
Includes
Reflective Stripe
Handle Material
Fiberglass
Head Type
Rubbish Hook
Handle Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLL-8RH-B
Zoro #
G6451925
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
96 in
Overall Length
8 ft

Details

Item
Pike Pole
Application
Locating Smoldering Fires in Dumpsters
Includes
Reflective Stripe
Handle Material
Fiberglass
Head Type
Rubbish Hook
Head Material
Steel
Handle Design
Butt
Handle Style
Butt
Visibility Type
Reflective
Tool Type
Pike Pole
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Number of Teeth
2
Number of Heads
1
Handle Color
Green

Description

The LEATHERHEAD TOOLS PLL-8RH-B Rubbish Hook is the perfect tool for probing water and gas lines. It can also be used to clear debris from sewer, storm drain, or septic tank manholes. This hi-viz lime fiberglass pike pole has a 2 tooth rubbish hook head that allows you to quickly retrieve items. The 8 ft handle provides excellent leverage for this trash hook probe. Designed with a butt end handle, this probe is easy to carry around. For your next project, equip yourself with the LEATHERHEAD TOOLS 8 ft Pike Pole Round.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.