Sledge Hammer, 24" Orange Fiberglass Handle, 6 lb. Head
Mfr # SLO-6-24HM
Zoro # G1598871
product price: $95.59
/ea
Free Shipping & Returns
Key Features
Head Weight
6 lb
Head Material
Steel
Overall Length
2 ft
Handle Material
Fiberglass
Handle Design
Non-Slip Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLO-6-24HM
Zoro #
G1598871
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 ft
Handle Length
24 in
Details
Item
Sledge Hammer
Head Weight
6 lb
Head Material
Steel
Handle Material
Fiberglass
Handle Design
Non-Slip Grip
Head Type
Halligan Sledge Mary
Includes
Reflective Stripe
Handle Color
Orange
Visibility Type
High Visibility
Handle Style
Non-Slip Rubber
Application
Forcible Entry, Overhaul, Ventilation
Features
Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy
Handle Coating
Poly Injected Overcoat
Number of Heads
1
Tool Type
Hallway Sledge
Description
Sledge Hammer, Handle Color Orange, Handle Length 24 in, Handle Material Fiberglass, Handle Style Non-Slip Rubber, Head Type Halligan Sledge Mary, Head Weight 6 lb, Overall Length 2 ft, Tool Type Hallway Sledge, Application Forcible Entry, Overhaul, Ventilation, Features Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy, Handle Coating Poly Injected Overcoat, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.