Sledge Hammer, 24" Orange Fiberglass Handle, 8 lb. Head
Mfr # SLO-8-24
Zoro # G6947656
product price: $87.35
/ea
Free Shipping & Returns
Key Features
Head Weight
8 lb
Head Material
Steel
Overall Length
2 ft
Handle Material
Fiberglass
Handle Design
Nonslip Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLO-8-24
Zoro #
G6947656
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 ft
Head Width
2-1/4"
Head Length
6-1/2"
Handle Length
24 in
Details
Item
Double Face Sledge Hammer
Head Weight
8 lb
Head Material
Steel
Handle Material
Fiberglass
Handle Design
Nonslip Grip
Handle Color
Orange
Features
Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy
Application
Forcible Entry, Overhaul, Ventilation
Handle Style
Non-Slip Rubber
Tether Style
Tether Capable
Tool Type
Hallway Sledge
Visibility Type
High Visibility
Handle Coating
Poly Injected Overcoat
Head Type
Sledge
Number of Heads
1
Description
Double Face Sledge Hammer, Handle Color Orange, Handle Length 24 in, Handle Material Fiberglass, Handle Style Non-Slip Rubber, Head Type Sledge, Head Weight 8 lb, Overall Length 2 ft, Tool Type Hallway Sledge, Application Forcible Entry, Overhaul, Ventilation, Features Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy, Handle Coating Poly Injected Overcoat, Head Length 6-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.