Zoro Homepage

Sledge Hammer, 36" Lime Fiberglass Handle, 8 lb. Head

  • Mfr # SLL-8-36HM

  • Zoro # G7067331


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Head Weight
8 lb
Head Material
Steel
Overall Length
3 ft
Handle Material
Fiberglass
Handle Design
Nonslip Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLL-8-36HM
Zoro #
G7067331
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft
Head Length
6-1/2"
Head Width
2-1/4"
Handle Length
36 in

Details

Item
Double Face Sledge Hammer
Head Weight
8 lb
Head Material
Steel
Handle Material
Fiberglass
Handle Design
Nonslip Grip
Features
Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy
Handle Color
Green
Application
Forcible Entry, Overhaul, Ventilation
Head Type
Halligan Sledge Mary
Handle Coating
Poly Injected Overcoat
Tool Type
Sledge Hammer
Tether Style
Tether Capable
Handle Style
Non-Slip Rubber
Number of Heads
1

Description

Double Face Sledge Hammer, Handle Color Green, Handle Length 36 in, Handle Material Fiberglass, Handle Style Non-Slip Rubber, Head Type Halligan Sledge Mary, Head Weight 8 lb, Overall Length 3 ft, Tool Type Sledge Hammer, Application Forcible Entry, Overhaul, Ventilation, Features Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.