Sledge Hammer, 36" Yellow Fiberglass Handle, 10 lb. Head
Mfr # SLY-10-36
Zoro # G7219274
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Head Weight
10 lb
Head Material
Steel
Overall Length
3 ft
Handle Material
Fiberglass
Handle Design
Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLY-10-36
Zoro #
G7219274
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 ft
Head Length
6-3/4"
Head Width
2-1/4"
Handle Length
36 in
Details
Item
Tether Ready Sledge Hammer
Head Weight
10 lb
Head Material
Steel
Handle Material
Fiberglass
Handle Design
Ergonomic
Handle Color
Yellow
Features
Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy
Application
Forcible Entry, Overhaul, Ventilation
Handle Style
Butt
Tether Style
Tether Capable
Handle Coating
Poly Injected Overcoat
Number of Heads
1
Tool Type
Sledge Hammer
Head Type
Sledge
Description
This SLY-10-36 Sledge Hammer is a tool that will help you to get the job done. It is made of durable materials and has an ergonomic handle design. The 36" yellow fiberglass handle provides excellent grip and makes it easy to use this sledge hammer. The 10 lb head weight means this tool can be used for light or heavy duty jobs, depending on your needs. It has a forged steel head that is also heat treated for increased durability. If you need a quality sledge hammer, the LEATHERHEAD TOOLS SLY-10-36 Tether Ready Sledge Hammer is what you should choose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.