Sledge Hammer, 36" Yellow Fiberglass Handle, 12 lb. Head
Mfr # SLY-12-36
Zoro # G1598880
product price: $87.58
/ea
Free Shipping & Returns
Key Features
Head Weight
12 lb
Head Material
Steel
Overall Length
3 ft
Handle Material
Fiberglass
Handle Design
Non-Slip Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLY-12-36
Zoro #
G1598880
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 ft
Handle Length
36 in
Details
Item
Sledge Hammer
Head Weight
12 lb
Head Material
Steel
Handle Material
Fiberglass
Handle Design
Non-Slip Grip
Head Type
Sledge
Handle Color
Yellow
Application
Forcible Entry, Overhaul, Ventilation
Tool Type
Sledge Hammer
Number of Heads
1
Handle Style
Butt
Features
Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy
Handle Coating
Poly Injected Overcoat
Description
Sledge Hammer, Handle Color Yellow, Handle Length 36 in, Handle Material Fiberglass, Handle Style Butt, Head Type Sledge, Head Weight 12 lb, Overall Length 3 ft, Tool Type Sledge Hammer, Application Forcible Entry, Overhaul, Ventilation, Features Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy, Handle Coating Poly Injected Overcoat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.