Zoro Homepage

T-N-T Tool, 5-in-1, 6, w/Yellow 40 in.

  • Mfr # TN640-Y

  • Zoro # G100699958


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40"
Head Weight
6 Lbs
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN640-Y
Zoro #
G100699958
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40"

Details

Head Weight
6 Lbs
Item
T-N-T Tool,5-in-1,6,w/Yellow 40 in.
Color
Yellow

Description

T-N-T Tool,5-in-1,6,w/Yellow 40 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.