Zoro Homepage

T-N-T Tool, 5-in-1, 8, w/Black 35 in. H

  • Mfr # TN835-B

  • Zoro # G100699989


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35"
Head Weight
8 Lbs
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN835-B
Zoro #
G100699989
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35"

Details

Head Weight
8 Lbs
Item
T-N-T Tool,5-in-1,8,w/Black 35 in. H
Color
Black

Description

T-N-T Tool,5-in-1,8,w/Black 35 in. H

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.