Zoro Homepage

42 Piece Screwdriver Bit Set, 1/4"

  • Mfr # 931014

  • Zoro # G7564225


product price: $36.69
/ea

Key Features

Shank Size
1/4 in
Overall Length
1 1/2 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931014
Zoro #
G7564225
UPC #
037447363382
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Overall Length
1 1/2 in
Hex Shank Size
1/4 in
Bit Length
1 1/2 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
42
Includes
(1) Eyeglass Screwdriver, (1) Hex 1.5mm & 2mm, (1) Hex 1/16" & .050", (1) Hex 1/8" & 7/64", (1) Hex 2.5mm & 3mm, (1) Hex 3/32" & 5/64", (1) Hex 4mm & 5mm, (1) Hex 5/32 & 9/64", (1) Hex 6mm & 1/4", (1) Hex 7/32" & 3/16", (1) Phillips #0 & #3, (1) Phillips #1 & #2, (1) Pozi #2 & #1, (1) Screwdriver 3/32" & 1/8", (1) Screwdriver 5/32" & 3/16", (1) Screwdriver 7/32" & 1/4", (1) Square Drive #1 & #2, (1) Torx #10 & #15, (1) Torx #20 & #25, (1) Torx #27 & #30, (1) Torx #6 & #8
Fastening Tool Item
Screwdriver Bit Set
Fastening Tool Material
Steel
Application - Tools
Hand
Application
Maintenace
No. of Pieces
42
Type
Accessory
Number of Driver Bits Included
40
For Tool Type
Hand
Number of Sockets Included
0
Number of Nutsetters Included
0
Number of Drill Bits Included
0
Head Style
Hex, Phillips, Pozidriv(R), Square, Torx(R)
Driver Bits Included
(1) Eyeglass Screwdriver, (1) Hex 1.5mm & 2mm, (1) Hex 1/16" & .050", (1) Hex 1/8" & 7/64", (1) Hex 2.5mm & 3mm, (1) Hex 3/32" & 5/64", (1) Hex 4mm & 5mm, (1) Hex 5/32 & 9/64", (1) Hex 6mm & 1/4", (1) Hex 7/32" & 3/16", (1) Phillips #0 & #3, (1) Phillips #1 & #2, (1) Pozi #2 & #1, (1) Screwdriver 3/32" & 1/8", (1) Screwdriver 5/32" & 3/16", (1) Screwdriver 7/32" & 1/4", (1) Square Drive #1 & #2, (1) Torx #10 & #15, (1) Torx #20 & #25, (1) Torx #27 & #30, (1) Torx #6 & #8
Product Type
Driver Bit Set

Description

Driver Bit Set, No. of Pieces 42, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Not Impact Rated, Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.