Zoro Homepage

Bit Driver Extender, 1/4" Hex, 3 1/4"

  • Mfr # 931009

  • Zoro # G9792483


product price: $21.99
/ea

Key Features

Nutsetter Hex Size
1/4"
Overall Length
3 1/4"
Body Dia.
3/8"
Fastening Tool Material
Stainless Steel
Overall Bit Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931009
Zoro #
G9792483
UPC #
037447556074
Country of Origin
Taiwan, Province of China

Dimensions

Nutsetter Hex Size
1/4"
Overall Length
3 1/4"
Body Dia.
3/8"
Overall Bit Length
3 1/4 in
Hex Shank Size
1/4 in
Shank Size
1/4 in
Bit Length
3 1/4 in

Details

Item
Bit Extension
Fastening Tool Material
Stainless Steel
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Item
Bit Extension
Application - Tools
Power
Impact Rated
Not Impact Rated
Material
Stainless Steel
For Tool Type
Power
Compatible Manufacturer Model Number
ARC(R), Charge(R)+, Charge(R)+ TTi, Curl(R), MUT(R), MUT(R) EOD, Removable Bit Driver, Signal(R), Skeletool(R), Skeletool(R) CX, Super Tool(R) 300M, Surge(R), Wave(R)+
Magnetized Tip
Nonmagnetic
Product Type
Bit Extension
Shank Shape
Hex

Description

Bit Extension, Application - Tools Power, Hex Shank Size 1/4 in, Overall Bit Length 3 1/4 in, Fastening Tool Material Stainless Steel, Nonmagnetic, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.