Zoro Homepage

Eod Black, Multi-Tool Cutter Inserts

  • Mfr # 930360

  • Zoro # G3396416


product price: $10.50
/ea

Key Features

Type
For 5YJX4, 5YJX5, 5YJX6
Includes
(1) Replacement Wire Cutter Inserts, (1) Torx #8, (2) Screws
Impact Rated
No
Material
Stainless Steel
Compatible with Manufacturer Model Number
850011, 850021, 850032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930360
Zoro #
G3396416
UPC #
037447392993
Country of Origin
Taiwan, Province of China

Details

Type
For 5YJX4, 5YJX5, 5YJX6
Includes
(1) Replacement Wire Cutter Inserts, (1) Torx #8, (2) Screws
Impact Rated
No
Material
Stainless Steel
Item
Multi-Tool Cutter Inserts
Compatible with Manufacturer Model Number
850011, 850021, 850032
Compatible with Series
MUT EOD
Compatible Manufacturer Part Number
850011, 850021, 850032
Compatible Manufacturer Model Number
850011, 850021, 850032
For Use With Mfr. Model Number
850011, 850021, 850032
Compatible with Manufacturer Model No.
850011, 850021, 850032
Compatible with Mfr. Model No.
850011, 850021, 850032
For Use with Mfr Model Number
850011, 850021, 850032
Compatible Pump Manufacturer Part Number
850011, 850021, 850032
Compatible Mfr. Model Number
850011, 850021, 850032

Description

The Multi-Tool Cutter Inserts by Leatherman are the replacement parts you need. These inserts fit 5YJX4, 5YJX5, and 5YJX6 models. Each package contains two inserts. The Multi-Tool Cutter Inserts are designed to meet the demands of the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.