Zoro Homepage

Eod Black, Multi-Tool Punch

  • Mfr # 930362

  • Zoro # G3055367


product price: $9.99
/ea

Key Features

Type
For 5YJX4, 5YJX5, 5YJX6
Includes
(1) Punch Tool
Impact Rated
No
Material
Stainless Steel
Compatible with Manufacturer Model Number
850011, 850021, 850032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930362
Zoro #
G3055367
UPC #
037447491276
Country of Origin
United States

Details

Type
For 5YJX4, 5YJX5, 5YJX6
Includes
(1) Punch Tool
Impact Rated
No
Material
Stainless Steel
Item
Multi-Tool Punch
Compatible with Manufacturer Model Number
850011, 850021, 850032
Compatible with Series
MUT EOD
Compatible Manufacturer Part Number
850011, 850021, 850032
Compatible Manufacturer Model Number
850011, 850021, 850032
For Use With Mfr. Model Number
850011, 850021, 850032
Compatible with Manufacturer Model No.
850011, 850021, 850032
Compatible with Mfr. Model No.
850011, 850021, 850032
For Use with Mfr Model Number
850011, 850021, 850032
Compatible Pump Manufacturer Part Number
850011, 850021, 850032
Compatible Mfr. Model Number
850011, 850021, 850032

Description

Multi-Tool Punch, Compatible Grainger Part Number 5YJX4, 5YJX5, 5YJX6, Compatible with Manufacturer Model Number 850011, 850021, 850032, Compatible with Series MUT EOD, Includes (1) Punch Tool, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.