Zoro Homepage

Folding Knife, 8 Functions, Fold Open

  • Mfr # 832681

  • Zoro # G3780400


product price: $49.95
/ea

Key Features

Multi Tool Item
Multi-Tool Knife
Features
Magnetic Locking System, Smooth Quick Tool Access
Includes
Removable Pocket Clip
Multi Tools Included
Awl, Bottle Opener, Extra Small Screwdriver, 420HC Knife, Medium Screwdriver, Package Opener, Phillips Screwdriver, Pry
Number of Functions
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832681
Zoro #
G3780400
UPC #
037447006715
Country of Origin
United States

Dimensions

Open Length/Closed Length
3-5/8 in /2-1/4 in
Closed Length
3 5/8 in
Size Family
Pocket-Size
Open Length
5 3/4 in
Handle Length
2 1/4 in

Details

Item
Folding Knife
Multi Tool Item
Multi-Tool Knife
Features
Magnetic Locking System, Smooth Quick Tool Access
Includes
Removable Pocket Clip
Multi Tools Included
Awl, Bottle Opener, Extra Small Screwdriver, 420HC Knife, Medium Screwdriver, Package Opener, Phillips Screwdriver, Pry
Number of Functions
8
Multi Tool Series
FREE(TM)
Tool Material
Stainless Steel
Multi Tools Family Included
Blade, Cutter, Opener, Plier, Screwdriver, Wire Stripper
Type
Swiss Army
Number of Tools
8
Opening Action
Fold Open
Handle Material
Stainless Steel
Handle Color
Silver
Blade Type
Clip Point Combo Straight
Primary Handle Color
Silver
Tools Included
Awl, Bottle Opener, Extra Small Screwdriver, Knife, Medium Screwdriver, Package Opener, Phillips Screwdriver, Pry Tool
Primary Tool
Knife
Includes Sheath
No
Blade Edge Type
Straight
Tool Families Included
Awl, Blade, Opener, Pry Tool, Screwdriver
Folding Handle
Yes
Includes Pocket Clip
No
Series
FREE(TM)
Lock Type
Magnetic Lock
Opening Mechanism
Fold-Out

Description

The Leatherman 832681 Folding Knife is the ultimate tool for cutting, slicing and opening. The folding knife features a magnetic locking system that holds the blade securely in place. It also has smooth quick tool access for easy one-handed use. Made of stainless steel, this multi-tool knife comes with 8 functions. You can easily fold it open using only one hand thanks to its Swiss Army knife design. This multi tool series comes with a blade, cutter, opener, plier, screwdriver and wire stripper. If you are looking for an efficient way to cut through items without having to fumble around with multiple tools, then look no further than the Leatherman 832681 Folding Knife.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.