Zoro Homepage
This item is Discontinued.
Leatherman Folding Knife, Combo, Blk SS, 4-1/2 In 8604540

Folding Knife, Combo, Blk SS, 4-1/2 In (Discontinued)

  • Mfr # 8604540
  • Zoro # G2519675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8604540
Zoro #
G2519675
UPC #
037447510663
Country of Origin
Unknown

Dimensions

Closed Length
4-1/2"

Details

Features
420HC Drop Point Straight/Serrated Blade, Can Opener, Carabiner, Bottle Opener, Thumb Stud, Bit Driver
Number of Tools
3
Type
C55BX
Construction
Black Stainless Steel
Item
Folding Knife
Number of Functions
5
One-Hand Operation
Yes

Description

Folding Knife, Closed Length 4-1/2 In., Features 420HC Drop Point Straight/Serrated Blade, Can Opener, Carabiner, Bottle Opener, Thumb Stud, Bit Driver, Number of Tools 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.