Holster, Polymer, For Raptor Shears, Black
Mfr # 939910
Zoro # G5297372
product price: $17.89
/eaKey Features
For Use With
Mfg. No. 939910 Raptor Medical Shears
Material
Plastic
Color
Black
Number of Pockets
1
Style
Holster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
939910
Zoro #
G5297372
UPC #
037447612275
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Height
3 3/4 in
Belt Width
1 3/4 in
For Maximum Belt Width
1 3/4 in
Overall Depth
1 1/2 in
Details
Item
Tool Sheath
For Use With
Mfg. No. 939910 Raptor Medical Shears
Material
Plastic
Color
Black
Number of Pockets
1
Style
Holster
Compatible with Product Type
Raptor Medical Shears
Number of Outside Pockets
0
Closure Type
Open Top
Belt Attachment Type
Clip
Tether Capable
Not Tether Capable
Features
Designed for the standard first responder utility belt, MOLLE attachment, Works with Raptor(R) Rescue
Compatible with Manufacturer Model No.
939910
Number of Inside Pockets
1
Attachment Type
Clip
For Tool Type
Pliers
Primary Application
General Purpose
Description
Tool Sheath, Attachment Type Clip, Belt Width 1 3/4 in, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. 939910, Compatible with Product Type Raptor Medical Shears, Features Designed for the standard first responder utility belt, MOLLE attachment, Works with Raptor(R) Rescue, For Maximum Belt Width 1 3/4 in, Includes Not Applicable, Material Plastic, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Depth 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.