Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
830024
Zoro #
G3925406
UPC #
037447084539
Country of Origin
Unknown
Dimensions
Closed Length
4"
Details
Features
420HC Clip Point Knife, Needlenose Pliers, Regular Pliers, Wire Cutters, Hard-wire Cutters, Wire Stripper, Small Screwdriver, Large Screwdriver, Phillips Screwdriver, Scissors, Bottle Opener, Can Opener, 8 in / 19 cm Ruler
Blade Type
Clip Point
Number of Functions
13
Includes
Lanyard Ring
Construction
Stainless Steel Handles with Zytel(R) Comfort-grip Inserts
Number of Tools
13
Item
Multi Tool with Nylon Sheath
Handle Color
Stainless Steel / Black
One-Hand Operation
No
Locking
Yes
Description
Multi Tool with Nylon Sheath, Closed Length 4 In., Features 420HC Clip Point Knife, Needlenose Pliers, Regular Pliers, Wire Cutters, Hard-wire Cutters, Wire Stripper, Small Screwdriver, Large Screwdriver, Phillips Screwdriver, Scissors, Bottle Opener, Can Opener, 8 in / 19 cm Ruler, Handle Color Stainless Steel / Black, Includes Lanyard Ring, Number of Tools 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.