Shop LEATHERMAN
See all product information
Create Account
Knife
Mfr # 833558
Zoro # G223516651
product price:Â
$
35.99
/ea
Key Features
Includes
420HC Blade, Bottle Opener
Number of Cutting Edges
1
Lock Type
Yes
One-Handed Operation
Yes
Weight
1.3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 833558
- Zoro #
- G223516651
- UPC #
- 037447030789
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 3/4 in
- Closed Length
- 3 1/2 in
- Blade Length
- 2 1/2 in
- Overall Width
- 3/4 in
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
Details
- Includes
- 420HC Blade, Bottle Opener
- Number of Cutting Edges
- 1
- Lock Type
- Yes
- One-Handed Operation
- Yes
- Weight
- 1.3 oz
- Blade Edge Type
- Straight
- Includes Pocket Clip
- No
- Handle Material
- Aluminum
- Number of Blades Included
- 1
- Handle Color
- Nocturnal
- Blade Finish
- Black Oxide
- Features
- Locking Blade, Replaceable Pocket Clip
- Blade Material
- Stainless Steel
- Handle Finish
- Cerakote
- Series
- Skeletool(R) KB
- Item
- Knife
Description
Knife, Blade Edge Type Straight, Blade Finish Black Oxide, Blade Length 2 1/2 in, Blade Material Stainless Steel, Closed Length 3 1/2 in, Features Locking Blade, Replaceable Pocket Clip, Handle Color Nocturnal, Handle Finish Cerakote, Handle Material Aluminum
Restrictions
This item has been restricted from sale in the following states:
NJ