Shop LEATHERMAN
See all product information
Create Account
Knife
Mfr # 833566
Zoro # G423516628
product price:Â
$
35.99
/ea
Key Features
Blade Finish
Black Oxide
Includes
420HC Blade, Bottle Opener
Includes Pocket Clip
No
Blade Length
2 1/2 in
Handle Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 833566
- Zoro #
- G423516628
- UPC #
- 037447030864
- Country of Origin
- United States
- Blade Finish
- Black Oxide
- Includes
- 420HC Blade, Bottle Opener
- Includes Pocket Clip
- No
- Handle Material
- Aluminum
- Number of Cutting Edges
- 1
- Item
- Knife
- Weight
- 1.3 oz
- Handle Color
- Aurora
- Lock Type
- Yes
- Blade Material
- Stainless Steel
- Number of Blades Included
- 1
- Series
- Skeletool(R) KB
- One-Handed Operation
- Yes
- Handle Finish
- Cerakote
- Blade Edge Type
- Straight
- Features
- Locking Blade, Replaceable Pocket Clip
Description
Knife, Blade Edge Type Straight, Blade Finish Black Oxide, Blade Length 2 1/2 in, Blade Material Stainless Steel, Closed Length 3 1/2 in, Features Locking Blade, Replaceable Pocket Clip, Handle Color Aurora, Handle Finish Cerakote, Handle Material Aluminum