Zoro Homepage

Medical Shears, Black, 8-18 in. L

  • Mfr # 832161

  • Zoro # G0465879


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Length
8"
Overall Length
8 in
Handle Material
Glass Filled Nylon
Blade End Style
Rounded
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832161
Zoro #
G0465879
UPC #
037447584657
Country of Origin
United States

Dimensions

Length
8"
Overall Length
8 in

Details

Item
Medical Shears
Color
Black
Handle Material
Glass Filled Nylon
Blade End Style
Rounded
Blade Material
Stainless Steel
Disposable
No
Industry Type
Healthcare
Blade End Type
Rounded
Disposability
Reusable
Product Type
Shear

Description

Medical Shears, Overall Length 8 in, Color Black, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Glass Filled Nylon, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.