Zoro Homepage

Medical Shears Multi-Tool, 6 Functions

  • Mfr # 831713

  • Zoro # G5146321


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Shears
Features
420HC Stainless Steel Folding Medical Shears, Strap Cutter, Ring Cutter, Ruler, Oxygen Tank Wrench, Carbide Glass Breaker
Includes
Utility Holster
Multi Tools Included
Ruler, Oxygen Tank Wrench, Carbide Glass Breaker, Strap Cutter, Ring Cutter, 420Hc Stainless Steel Folding Medical Shear
Primary Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831713
Zoro #
G5146321
UPC #
037447040597
Country of Origin
United States

Dimensions

Closed Length
5 in
Open Length/Closed Length
8-1/4 in /5 in
Overall Length
5" (Closed Length)
Blade Length
1 7/8 in
Size Family
Full-Size
Open Length
8 1/4 in

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Shears
Features
420HC Stainless Steel Folding Medical Shears, Strap Cutter, Ring Cutter, Ruler, Oxygen Tank Wrench, Carbide Glass Breaker
Includes
Utility Holster
Multi Tools Included
Ruler, Oxygen Tank Wrench, Carbide Glass Breaker, Strap Cutter, Ring Cutter, 420Hc Stainless Steel Folding Medical Shear
Primary Handle Color
Black
Number of Tools
6
Number of Pieces
1
Opening Action
Fold Open
Number of Functions
6
Handle Material
Stainless Steel
Handle Color
Silver
Construction
Stainless Steel
Material
420HC Stainless Steel, Glass-filled Nylon, Carbide
Multi Tools Family Included
Breaker, Cutter, Ruler, Shear, Wrench
Multi Tool Series
Raptor
Tool Material
Stainless Steel
Blade Type
Steel
Sheath Material
Molle Nylon
Weight
5.8 oz
Includes Secondary Tool
No
Series
Raptor(R)
Tool Families Included
Cutter, Glass Breaker, Ruler, Shears, Wrench
Tools Included
Carbide Glass Breaker, Medical Shear, Oxygen Tank Wrench, Ring Cutter, Ruler, Strap Cutter
Includes Pocket Clip
Yes
Includes Sheath
Yes
Primary Tool
Scissors
Opening Mechanism
Fold-Out

Description

Multi-Tool, Blade Length 1 7/8 in, Features 420HC Stainless Steel Folding Medical Shears, Strap Cutter, Ring Cutter, Ruler, Oxygen Tank Wrench, Carbide Glass Breaker, Handle Color Silver, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.