Promotion Restriction
|
Not eligible for promotion
|
Number of Pieces
|
1
|
Material
|
420HC Stainless Steel
|
One-Hand Operation
|
No
|
Multi Tools Family Included
|
Bit Driver, Cutter, File, Knife, Opener, Plier, Ruler, Screwdriver, Wire Stripper
|
Blade Type
|
Serrated
|
Opening Action
|
Butterfly Opening
|
Locking
|
Yes
|
Handle Material
|
Stainless Steel
|
Features
|
Lanyard Ring
|
Number of Tools
|
15
|
Tool Access
|
Internal
|
Color
|
Natural (Handle)
|
Multi Tool Item
|
Multi-Tool Plier
|
Number of Functions
|
15
|
Includes
|
Nylon Sheath
|
Primary Handle Color
|
Silver
|
Tool Material
|
Stainless Steel
|
Sheath Material
|
Nylon
|
Item
|
Locking Plier Multi-Tool
|
Handle Color
|
Natural
|
Multi Tool Series
|
CRUNCH(R)
|
Multi Tools Included
|
Bottle Opener, Hard-Wire Cutter, Hex Bit Driver: 1/4 in, Large Screwdriver, Locking Plier, Medium Screwdriver, Metal File, Phillips Screwdriver, Regular Plier, Ruler: 8 in, Serrated Knife, Small Screwdriver, Wire Cutter, Wire Stripper, Wood File
|
Application
|
Stripping, Cutting
|
Includes Secondary Tool
|
No
|
Series
|
Crunch(R)
|
Tool Families Included
|
Bit Driver, Blade, File, Opener, Pin Vice, Pliers, Ruler, Screwdriver, Wire Cutter, Wire Stripper
|
Blade Edge Type
|
Serrated
|
Includes Pocket Clip
|
No
|
Tools Included
|
1/4 in Hex Bit Drive, Bottle Opener, Hard-Wire Cutters, Knife, Large Screwdriver, Locking Pliers, Medium Screwdriver, Phillips Screwdriver, Pin Vice, Regular Pliers, Ruler, Small Screwdriver, Wire Cutters, Wire Stripper, Wood and Metal File
|
Weight
|
6.9 oz
|
Includes Sheath
|
Yes
|
Opening Mechanism
|
Fold-Out
|
Primary Tool
|
Pliers
|