Multi Tool Plier, 3 3/4 in L, SS
Mfr # 831425
Zoro # G716526556
product price: $60.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
831425
Zoro #
G716526556
UPC #
037447082047
Country of Origin
United States
Details
Item
Multi Tool Plier
Description
Multi Tool Plier, Blade Edge Type Combo, Blade Length 2 5/8 in, Features 420HC Combo Knife, Bottle Opener, Can Opener, Medium Screwdriver, Package Opener, Phillips Screwdriver, Ruler (1.5 in , 3.8 cm), Small Screwdriver, Spring-Action Needlenose Pliers, Spring-Action Regular Pliers, Spring-Action Scissors, Spring-Action Wire Cutters, Wire Stripper, Wood/Metal File, Handle Color Silver, Handle Material Stainless Steel, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.