Zoro Homepage

Multi Tool Plier, 3 3/4 in L, SS

  • Mfr # 831428

  • Zoro # G816525794


product price: $69.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831428
Zoro #
G816525794
UPC #
037447223983
Country of Origin
United States

Details

Item
Multi Tool Plier

Description

Multi Tool Plier, Blade Edge Type Smooth, Blade Length 2 5/8 in, Features 420HC Knife, 420HC Serrated Knife, Bottle Opener, Can Opener, Medium Screwdriver, Phillips Screwdriver, Ruler (1.5 in , 3.8 cm), Saw, Small Screwdriver, Spring-Action Needlenose Pliers, Spring-Action Regular Pliers, Spring-Action Wire Cutters, Wire Stripper, Wood/Metal File, Handle Color Silver, Handle Material Stainless Steel, Handle Style Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.