Zoro Homepage

Multi Tool Plier, 4 1/2 in L, SS

  • Mfr # 833016

  • Zoro # G916525854


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833016
Zoro #
G916525854
UPC #
037447019432
Country of Origin
United States

Details

Item
Multi Tool Plier

Description

Multi Tool Plier, Blade Edge Type Combo, Blade Length 2 3/4 in, Features 1/4 In. Box Wrench, 1/4 In. Hex Bit Drive, 3/16 In. Box Wrench, 420HC Combo Knife, Awl w/Thread Loop, Bit Driver, Bottle Opener, Can Opener, Carabiner, Diamond-Coated Sharpener, Ferrocerium Rod, Hammer, Needlenose Pliers, Premium Replaceable Hard-Wire Cutters, Premium Replaceable Wire Cutters, Regular Pliers, Safety Whistle, Saw, Wire Stripper, Handle Color OD Green, Handle Material Stainless Steel, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.