Zoro Homepage

Multi-Tool Plier, 4" Closed L, Silver

  • Mfr # 832934

  • Zoro # G601778442


product price: $59.95
/ea

Key Features

Multi Tool Item
Multi-Tool Plier
Features
25 Years Warranty, Comfortable Grip, Lightweight
Includes
Sheath
Handle Color
Silver
Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832934
Zoro #
G601778442
UPC #
037447007569
Country of Origin
United States

Dimensions

Closed Length
4 in
Open Length
6 1/2 in
Size Family
Pocket-Size

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
25 Years Warranty, Comfortable Grip, Lightweight
Includes
Sheath
Handle Color
Silver
Handle Material
Stainless Steel
Sheath Material
Nylon
Number of Functions
14
Number of Tools
14
Tool Material
Stainless Steel
Primary Tool
Pliers
Includes Pocket Clip
No
Opening Mechanism
Fold Open
Includes Secondary Tool
No
Series
Bond
Weight
6.21 oz
Includes Sheath
Yes
Tool Families Included
Awl, Can Opener, File, Knife, Pliers, Screwdrivers, Wire Cutters
Tools Included
420HC Blade, Awl, Bottle Opener, Can Opener, Hard-Wire Cutters, Medium Screwdriver, Needlenose Pliers, Phillips Screwdriver, Regular Pliers, Small Screwdriver, Wire Cutters, Wire Stripper, Wood/Metal File

Description

Multi-Tool, Features 25 Years Warranty, Comfortable Grip, Lightweight, Handle Color Silver, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.