Zoro Homepage

Multi Tool Plier, 4 in L, Stainless Steel

  • Mfr # 832534

  • Zoro # G116526552


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832534
Zoro #
G116526552
UPC #
037447002724
Country of Origin
United States

Details

Item
Multi Tool Plier

Description

Multi Tool Plier, Blade Edge Type Smooth, Blade Length 2 7/8 in, Features 420HC Knife, 420HC Serrated Knife, Bottle Opener, Can Opener, Diamond-Coated File, Electrical Crimper, Large Bit Driver, Medium Screwdriver, Needlenose Pliers, Premium Replaceable Hard-Wire Cutters, Premium Replaceable Wire Cutters, Regular Pliers, Ruler (8 in , 19 cm), Saw, Small Bit Driver, Spring-Action Scissors, Wire Stripper, Wood/Metal File, Handle Color Black, Handle Material Stainless Steel, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.