Zoro Homepage

Multi Tool Plier, 4 in L, Stainless Steel

  • Mfr # 832934

  • Zoro # G616525918


product price: $54.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832934
Zoro #
G616525918
UPC #
037447007569
Country of Origin
United States

Details

Item
Multi Tool Plier

Description

Multi Tool Plier, Blade Edge Type Smooth, Blade Length 2 3/4 in, Features 420HC Blade, Awl, Bottle Opener, Can Opener, Hard-Wire Cutters, Medium Screwdriver, Needlenose Pliers, Phillips Screwdriver, Regular Pliers, Ruler (8 in , 19 cm), Small Screwdriver, Wire Cutters, Wire Stripper, Wood/Metal File, Handle Color Silver, Handle Material Stainless Steel, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.