Zoro Homepage

Multi-Tool Plier, SS, 19 Tools

  • Mfr # 832756

  • Zoro # G1494791


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Plier
Includes
Sheath Molle
Multi Tools Included
Awl with Thread Loop, Bit Driver, Can Opener, Carbon Scraper, #8-32 Cleaning Rod Brush Adapter, Electrical Crimper, 420HC Knife, Nail Puller, Needle Nose Pliers, Pry Tool, Regular Pliers, Replaceable Hard Wire Cutters, 420HC Serrated Knife, Ruler, Small Screwdriver, Wood/Metal File
Open Length/Closed Length
7 in/4-1/2 in
Primary Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832756
Zoro #
G1494791
UPC #
037447008382
Country of Origin
United States

Dimensions

Open Length/Closed Length
7 in/4-1/2 in
Closed Length
4 1/2 in
Open Length
7 in
Size Family
Full-Size

Details

Item
Multi-Tool Plier
Multi Tool Item
Multi-Tool Plier
Includes
Sheath Molle
Multi Tools Included
Awl with Thread Loop, Bit Driver, Can Opener, Carbon Scraper, #8-32 Cleaning Rod Brush Adapter, Electrical Crimper, 420HC Knife, Nail Puller, Needle Nose Pliers, Pry Tool, Regular Pliers, Replaceable Hard Wire Cutters, 420HC Serrated Knife, Ruler, Small Screwdriver, Wood/Metal File
Primary Handle Color
Black
Tool Material
Stainless Steel
Number of Tools
19
Sheath Material
Molle Nylon
Handle Material
Stainless Steel
Multi Tool Series
Leatherman
Multi Tools Family Included
Blade, Carabiner, Cutter, Lock, Opener, Plier, Pocket Clip, Screwdriver, Wire Stripper
Handle Color
Black
Opening Action
Fold Open
Opening Mechanism
Fold-Out
Tool Families Included
Awl, Bit Driver, Blade, Crimper, File, Nail Puller, Opener, Pliers, Pry Tool, Ruler, Scraper, Screwdriver, Wire Cutter
Primary Tool
Pliers
Tools Included
#8-32 Cleaning Rod Brush Adapter, Awl with Thread Loop, Bit Driver, Can Opener, Carbon Scraper, Electrical Crimper, Knife, Nail Puller, Needle Nose Pliers, Pry Tool, Regular Pliers, Replaceable Hard Wire Cutters, Ruler, Small Screwdriver, Wood/Metal File
Includes Sheath
Yes
Includes Secondary Tool
No
Series
SUPER TOOL 300M
Includes Pocket Clip
No

Description

Multi-Tool Plier, Handle Color Black, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.