Zoro Homepage

Multi-Tool Plier, SS, 19 Tools

  • Mfr # 832760

  • Zoro # G1494688


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Plier
Includes
Sheath Molle
Multi Tools Included
Awl with Thread Loop, Bit Driver, Can Opener, Carbon Scraper, #8-32 Cleaning Rod Brush Adapter, Electrical Crimper, 420HC Knife, Nail Puller, Needle Nose Pliers, Pry Tool, Regular Pliers, Replaceable Hard Wire Cutters, 420HC Serrated Knife, Ruler, Small Screwdriver, Wood/Metal File
Closed Length
4 1/2 in
Handle Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832760
Zoro #
G1494688
UPC #
037447008641
Country of Origin
United States

Dimensions

Closed Length
4 1/2 in
Open Length/Closed Length
7 in/4-1/2 in
Open Length
7 in
Size Family
Full-Size

Details

Item
Multi-Tool Plier
Multi Tool Item
Multi-Tool Plier
Includes
Sheath Molle
Multi Tools Included
Awl with Thread Loop, Bit Driver, Can Opener, Carbon Scraper, #8-32 Cleaning Rod Brush Adapter, Electrical Crimper, 420HC Knife, Nail Puller, Needle Nose Pliers, Pry Tool, Regular Pliers, Replaceable Hard Wire Cutters, 420HC Serrated Knife, Ruler, Small Screwdriver, Wood/Metal File
Handle Color
Tan
Number of Tools
19
Opening Action
Fold Open
Tool Material
Stainless Steel
Multi Tools Family Included
Blade, Carabiner, Cutter, Lock, Opener, Plier, Pocket Clip, Screwdriver, Wire Stripper
Multi Tool Series
Leatherman
Handle Material
Stainless Steel
Primary Handle Color
Brown
Sheath Material
Molle Nylon
Series
SUPER TOOL 300M
Opening Mechanism
Fold-Out
Includes Sheath
Yes
Includes Pocket Clip
No
Tools Included
#8-32 Cleaning Rod Brush Adapter, Awl with Thread Loop, Bit Driver, Can Opener, Carbon Scraper, Electrical Crimper, Knife, Nail Puller, Needle Nose Pliers, Pry Tool, Regular Pliers, Replaceable Hard Wire Cutters, Ruler, Small Screwdriver, Wood/Metal File
Primary Tool
Pliers
Tool Families Included
Awl, Bit Driver, Blade, Crimper, File, Nail Puller, Opener, Pliers, Pry Tool, Ruler, Scraper, Screwdriver, Wire Cutter
Includes Secondary Tool
No

Description

The Leatherman 832760 Multi-Tool Plier is the perfect tool for any situation. It has 19 tools in one, including a blade, carabiner, cutter, lock, opener, plier and more. The multi-tool plier features stainless steel construction for durability and corrosion resistance. The fold open design makes it easy to use this multi-tool plier wherever you are. There are 19 tools included with this item that can be opened by folding them out from the main body of the multi-tool plier. If you want a versatile tool that will help you get through all kinds of situations on your next adventure or job site, look no further than the Leatherman 832760 Multi Tool Plier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.