This item is Discontinued.

Leatherman Scissor Multi-Tool, Silver, 10 Tools 64010103K

Scissor Multi-Tool, Silver, 10 Tools (Discontinued)

  • Mfr # 64010103K
  • Zoro # G1351077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64010103K
Zoro #
G1351077
UPC #
037447026874
Country of Origin
United States

Dimensions

Overall Length
2-1/2" (Closed Length)
Open Length/Closed Length
4-1/8 in /2-1/2 in
Length Open
4-1/8"
Closed Length
2 1/2 in
Blade Length
1 5/8 in
Open Length
4 1/8 in
Size Family
Key Chain Size

Details

Number of Pieces
1
Material
420HC Stainless Steel
Primary Handle Color
Silver
Multi Tools Family Included
File, Key Chain Ring, Knife, Nail Cleaner, Opener, Ruler, Scissor, Screwdriver, Tweezer
Handle Material
Stainless Steel
Multi Tool Series
Micra
Multi Tools Included
Bottle Opener, Extra Small Screwdriver, Flat Screwdriver, Key Ring Attachment, Medium Screwdriver, Nail Cleaner, Nail File, Phillips Screwdriver, Ruler: 4.7 in, Spring Action Scissors, Stainless Steel Straight Knife, Tweezers
Sheath Material
Not Included
Locking
No
Tool Access
Internal
Opening Action
Butterfly Opening
Number of Tools
10
One-Hand Operation
No
Item
Scissor Multi-Tool
Multi Tool Item
Multi-Tool Plier
Tool Material
Stainless Steel
Handle Color
Natural
Color
Natural (Handle)
Number of Functions
10
Features
Key Ring Attachment
Application
Cutting
Opening Mechanism
Fold-Out
Series
Micra
Primary Tool
Scissors
Includes Secondary Tool
No
Tool Families Included
Blade, File, Opener, Ruler, Scissors, Screwdriver, Tweezers
Blade Edge Type
Smooth
Weight
1.8 oz
Tools Included
Bottle Opener, Extra-Small Screwdriver, Flat and Phillips Screwdriver, Knife, Medium Screwdriver, Nail Cleaner, Nail File, Ruler, Spring-Action Scissors, Tweezers
Includes Sheath
No
Includes Pocket Clip
No

Description

Scissor Multi-Tool, Blade Edge Type Smooth, Blade Length 1 5/8 in, Features Key Ring Attachment, Handle Color Natural Wood, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.