Zoro Homepage

Skeletool CX-Guava

  • Mfr # 833144

  • Zoro # G016017372


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Primary Tool
Pliers
Opening Mechanism
Fold Open
Features
Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip
Blade Length
2 5/8 in
Open Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833144
Zoro #
G016017372
UPC #
037447017629
Country of Origin
United States

Dimensions

Blade Length
2 5/8 in
Open Length
6 in
Closed Length
4 in
Size Family
Pocket-Size

Details

Primary Tool
Pliers
Opening Mechanism
Fold Open
Features
Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip
Tool Material
Stainless Steel
Number of Functions
7
Multi Tool Item
Multi-Tool Plier
Handle Style
Ergonomic; Cerakote finish
Item
Pliers
Series
SKELETOOL CX
Tool Access
Internal and External
Tools Included
Included bits Phillips #1 & #2, Screwdriver 1/4" & 3/16"
Secondary Tool Description
154CM Knife, Carabiner/Bottle Opener, Hard-wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters
Number of Tools
7
One-Hand Operation
No
Blade Edge Type
Fine Edge, Modified Drop Point
Weight
5 oz
Includes Sheath
No
Handle Material
Stainless Steel
Handle Color
GUAVA
Tool Families Included
154CM Knife, Carabiner/Bottle Opener, Hard-wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters
Lock Type
Liner Lock
Includes
25-year warranty

Description

Pliers, Blade Edge Type Fine Edge, Modified Drop Point, Blade Length 2 5/8 in, Features Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip, Handle Color GUAVA, Handle Material Stainless Steel, Handle Style Ergonomic; Cerakote finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.