SKELETOOL CX- NIGHSHADE
Mfr # 833126
Zoro # G216017424
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Closed Length
4 in
Number of Functions
7
Lock Type
Liner Lock
Multi Tool Item
Multi-Tool Plier
Size Family
Pocket-Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
833126
Zoro #
G216017424
UPC #
037447017445
Country of Origin
United States
Dimensions
Closed Length
4 in
Size Family
Pocket-Size
Open Length
6 in
Blade Length
2 5/8 in
Description
Pliers, Blade Edge Type Fine Edge, Modified Drop Point, Blade Length 2 5/8 in, Features Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip, Handle Color BLUE, Handle Material Stainless Steel, Handle Style Ergonomic; Cerakote finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.