Zoro Homepage

SKELETOOL CX- OD GREEN

  • Mfr # 833138

  • Zoro # G016017617


product price: $110.99
/ea
Free Shipping & Returns

Key Features

One-Hand Operation
No
Tool Access
Internal and External
Tools Included
Included bits Phillips #1 & #2, Screwdriver 1/4" & 3/16"
Handle Style
Ergonomic; Cerakote finish
Opening Mechanism
Fold Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833138
Zoro #
G016017617
UPC #
037447017568
Country of Origin
United States

Dimensions

Closed Length
4 in
Blade Length
2 5/8 in
Open Length
6 in
Size Family
Pocket-Size

Details

Handle Color
GREEN
One-Hand Operation
No
Tool Access
Internal and External
Tools Included
Included bits Phillips #1 & #2, Screwdriver 1/4" & 3/16"
Handle Style
Ergonomic; Cerakote finish
Opening Mechanism
Fold Open
Tool Material
Stainless Steel
Secondary Tool Description
154CM Knife, Carabiner/Bottle Opener, Hard-wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters
Multi Tool Item
Multi-Tool Plier
Weight
5 oz
Handle Material
Stainless Steel
Includes
25-year warranty
Lock Type
Liner Lock
Item
Pliers
Primary Tool
Pliers
Number of Functions
7
Series
SKELETOOL CX
Tool Families Included
154CM Knife, Carabiner/Bottle Opener, Hard-wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters
Blade Edge Type
Fine Edge, Modified Drop Point
Number of Tools
7
Features
Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip

Description

Pliers, Blade Edge Type Fine Edge, Modified Drop Point, Blade Length 2 5/8 in, Features Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip, Handle Color GREEN, Handle Material Stainless Steel, Handle Style Ergonomic; Cerakote finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.