Zoro Homepage

SKELETOOL CX- PARADISE

  • Mfr # 833134

  • Zoro # G716017696


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Includes
25-year warranty
One-Hand Operation
No
Lock Type
Liner Lock
Features
Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip
Tool Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833134
Zoro #
G716017696
UPC #
037447017520
Country of Origin
United States

Dimensions

Open Length
6 in
Closed Length
4 in
Size Family
Pocket-Size
Blade Length
2 5/8 in

Details

Includes
25-year warranty
One-Hand Operation
No
Item
Pliers
Lock Type
Liner Lock
Features
Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip
Tool Material
Stainless Steel
Weight
5 oz
Number of Functions
7
Opening Mechanism
Fold Open
Handle Style
Ergonomic; Cerakote finish
Series
SKELETOOL CX
Tool Families Included
154CM Knife, Carabiner/Bottle Opener, Hard-wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters
Multi Tool Item
Multi-Tool Plier
Handle Material
Stainless Steel
Primary Tool
Pliers
Tools Included
Included bits Phillips #1 & #2, Screwdriver 1/4" & 3/16"
Blade Edge Type
Fine Edge, Modified Drop Point
Secondary Tool Description
154CM Knife, Carabiner/Bottle Opener, Hard-wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters
Number of Tools
7
Handle Color
TEAL
Tool Access
Internal and External

Description

Pliers, Blade Edge Type Fine Edge, Modified Drop Point, Blade Length 2 5/8 in, Features Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip, Handle Color TEAL, Handle Material Stainless Steel, Handle Style Ergonomic; Cerakote finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.