Zoro Homepage

SKELETOOL RX

  • Mfr # 832305

  • Zoro # G516017513


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Opening Mechanism
Fold Open
Handle Style
Ergonomic; Cerakote finish
Series
SKELETOOL
Includes
25-year warranty
Open Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832305
Zoro #
G516017513
UPC #
037447743191
Country of Origin
United States

Dimensions

Open Length
6 in
Closed Length
4 in
Blade Length
2 5/8 in
Size Family
Pocket-Size

Description

Pliers, Blade Edge Type Modified Drop Point, Partially Serrated, Blade Length 2 5/8 in, Features Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip, Handle Color RED, Handle Material Stainless Steel, Handle Style Ergonomic; Cerakote finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.