Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skeletool Stainless Steel Multi-Tool Knife, 2 Functions

  • Mfr # 832378

  • Zoro # G5905580


product price: $39.95
/ea

Key Features

Multi Tool Item
Multi-Tool Knife
Features
Replaceable Pocket Clip, Locking Blade
Includes
25-Year Warranty
Multi Tools Included
Blade, Bottle Opener
Type
Skeletool KBX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832378
Zoro #
G5905580
UPC #
037447357695
Country of Origin
United States

Dimensions

Open Length/Closed Length
6-1/2 in /3-29/64 in
Closed Length
3 1/2 in
Handle Length
3 9/20 in
Blade Length
2 3/5 in
Open Length
5 7/8 in
Size Family
Pocket-Size

Details

Item
Knife
Multi Tool Item
Multi-Tool Knife
Features
Replaceable Pocket Clip, Locking Blade
Includes
25-Year Warranty
Multi Tools Included
Blade, Bottle Opener
Type
Skeletool KBX
Number of Functions
2
Multi Tool Series
Skeletool(R)
Tool Material
Steel
Number of Tools
2
Opening Action
One Hand Opening
Primary Handle Color
Silver
Handle Material
Aluminum
Material
Stainless Steel
Multi Tools Type Included
Blade, Opener
Blade Type
Clip Point
Multi Tools Family Included
Blade, Opener
Handle Color
Black
Folding Handle
No
Tools Included
Knife, Bottle Opener
Series
Skeletool KB
Weight
1.3 oz
One-Handed Operation
Yes
Primary Tool
Knife
Includes Pocket Clip
Yes
Blade Edge Type
Drop Point
Opening Mechanism
Thumbstud
Includes Sheath
No
Tool Families Included
Bottle Opener, Serrated Knife
Lock Type
liner lock
Handle Style
Smooth

Description

Whether you are working in the garage or on a camping trip, this LEATHERMAN 832378 Stainless Steel Multi-Tool Knife is an essential piece of equipment. It has two functions that will help you complete your tasks. The tool includes a knife blade and bottle opener, both of which are made from stainless steel. The folding knife can be opened with one hand, making it easier to use when there is no free hand available. This multi-tool also comes with an open length/closed length of 6 1/2 in./3 29/64 in., respectively. This Leatherman 832378 Multi Tool Knife is an excellent addition to your collection of tools.

Restrictions

This item has been restricted from sale in the following states: MA, MN, NJ, NY, OH, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.