Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0119-0092
Zoro #
G7691516
UPC #
850216006316
Country of Origin
United States
Dimensions
Length
2"
Height (In.)
15 in
Width (In.)
2 in
Length (In.)
2 in
Details
Item
Soft Close
Finish
Powder Coated
Material
Steel
Includes
Hardware
For Use With
Barn Door Hardware
Requires
Door
Mounting Type
Surface
Type
Barn Door
Construction
Steel
Hardware
Included
Color
Black
Mounting
Surface
Number of Wheels
0
Description
Soft Close, Barn Door, Steel, Black, Powder Coated Finish, Length (In.) 2 in, Height (In.) 15 in, Width (In.) 2 in, Surface Mounting, Number of Wheels 0, Steel, Hardware Included, Requires Door, For Use With Barn Door Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.