Zoro Homepage

Track kit, Steel, Black

  • Mfr # 1024-0001SP

  • Zoro # G7691699


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Material
Steel
Includes
Hardware
For Use With
Barn Door Hardware
Wheel Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024-0001SP
Zoro #
G7691699
UPC #
850216006323
Country of Origin
United States

Dimensions

Length
60"
Wheel Diameter
3 in
Roller Width/Dia. (In.)
3
Outside Dia.
3 in
Width (In.)
3 in
Max. Wheel Dia. (In.)
3 in
Length (In.)
60 in
Height (In.)
5 in

Details

Item
Track kit
Finish
Powder Coated
Material
Steel
Includes
Hardware
For Use With
Barn Door Hardware
Max. Weight (Lb.)
400 lb
Hardware
Included
Construction
Steel
Mounting Type
Surface
Type
Barn Door
Color
Black
Bearings
Steel
Requires
Door
Mounting
Surface
Number of Wheels
2

Description

Track Kit, Barn Door, Max. Weight (Lb.) 400 lb, Steel, Black, Powder Coated Finish, Length (In.) 60 in, Height (In.) 5 in, Width (In.) 3 in, Outside Dia. 3 in, Wheel Diameter 3 in, Max. Wheel Dia. (In.) 3 in, Roller Width/Dia. (In.) 3, Surface Mounting, Steel Bearings, Number of Wheels 2, Steel, Hardware Included, Requires Door, For Use With Barn Door Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.