Zoro Homepage

Track kit, Steel, Brown

  • Mfr # 1024-8001SP

  • Zoro # G7691680


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Finish
Painted Bronze
Material
Steel
Includes
Hardware
For Use With
Barn Door Hardware
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024-8001SP
Zoro #
G7691680
UPC #
850216006682
Country of Origin
United States

Dimensions

Length
60"
Outside Dia.
3 in
Roller Width/Dia. (In.)
3
Length (In.)
60 in
Width (In.)
3 in
Max. Wheel Dia. (In.)
3 in
Height (In.)
5 in
Wheel Diameter
3 in

Details

Item
Track kit
Finish
Painted Bronze
Material
Steel
Includes
Hardware
For Use With
Barn Door Hardware
Mounting Type
Surface
Hardware
Included
Number of Wheels
2
Construction
Steel
Mounting
Surface
Bearings
Steel
Color
Brown
Requires
Door
Max. Weight (Lb.)
400 lb
Type
Barn Door

Description

Track Kit, Barn Door, Max. Weight (Lb.) 400 lb, Steel, Brown, Painted Bronze Finish, Length (In.) 60 in, Height (In.) 5 in, Width (In.) 3 in, Outside Dia. 3 in, Wheel Diameter 3 in, Max. Wheel Dia. (In.) 3 in, Roller Width/Dia. (In.) 3, Surface Mounting, Steel Bearings, Number of Wheels 2, Steel, Hardware Included, Requires Door, For Use With Barn Door Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.