Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track kit, Steel, Gray

  • Mfr # 1024-9001SP

  • Zoro # G7691656


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Steel
Includes
Hardware
For Use With
Barn Door Hardware
Number of Wheels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024-9001SP
Zoro #
G7691656
UPC #
850216006446
Country of Origin
United States

Dimensions

Length
73"
Outside Dia.
3 in
Wheel Diameter
3 in
Roller Width/Dia. (In.)
3
Length (In.)
73 in
Width (In.)
3 in
Height (In.)
5 in
Max. Wheel Dia. (In.)
3 in

Details

Item
Track kit
Finish
Brushed Nickel
Material
Steel
Includes
Hardware
For Use With
Barn Door Hardware
Number of Wheels
2
Construction
Steel
Color
Gray
Requires
Door
Bearings
Steel
Type
Barn Door
Hardware
Included
Mounting Type
Surface
Mounting
Surface
Max. Weight (Lb.)
400 lb

Description

Track Kit, Barn Door, Max. Weight (Lb.) 400 lb, Steel, Gray, Brushed Nickel Finish, Length (In.) 73 in, Height (In.) 5 in, Width (In.) 3 in, Outside Dia. 3 in, Wheel Diameter 3 in, Max. Wheel Dia. (In.) 3 in, Roller Width/Dia. (In.) 3, Surface Mounting, Steel Bearings, Number of Wheels 2, Steel, Hardware Included, Requires Door, For Use With Barn Door Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.