Zoro Homepage

Track Spacer, Steel, Black

  • Mfr # 0115-0020

  • Zoro # G7691437


product price: $14.59
/ea

Key Features

Finish
Powder Coated
Material
Steel
Includes
Hardware
For Use With
Barn Door Hardware
Mounting Type
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0115-0020
Zoro #
G7691437
UPC #
816686021174
Country of Origin
United States

Dimensions

Length
1-9/64"
Width (In.)
1 1/2 in
Length (In.)
1 9/64 in
Height (In.)
1 1/2 in

Details

Item
Track Spacer
Finish
Powder Coated
Material
Steel
Includes
Hardware
For Use With
Barn Door Hardware
Mounting Type
Surface
Mounting
Surface
Type
Barn Door
Color
Black
Number of Wheels
0
Hardware
Included
Construction
Steel
Requires
Door

Description

Track Spacer, Barn Door, Steel, Black, Powder Coated Finish, Length (In.) 1 9/64 in, Height (In.) 1 1/2 in, Width (In.) 1 1/2 in, Surface Mounting, Number of Wheels 0, Steel, Hardware Included, Requires Door, For Use With Barn Door Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.