Zoro Homepage
This item is Discontinued.
Lebra LEBRA 4510301 Hood Protector - Black L26-4510301

LEBRA 4510301 Hood Protector - Black (Discontinued)

  • Mfr # L26-4510301
  • Zoro # G503728729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L26-4510301
Zoro #
G503728729
UPC #
42374532909
Country of Origin
China

Description

Features
  • Protective Air Intake Screens Are An Integral Part Of The Mask, Not Separate, And They Are Sewn Into The Outside Of The Mask So There Are No Loose Pieces Of Material Inside To Abrade The Paint Surface
  • Covered Aluminum Tabs Allow Adjustment At The Fender Wells As Vinyl Expands And Contracts Due To Temperature
  • Micro Perforated Finish On Our Vinyl - It Allows The Mask To Breathe And Permits Moisture Vapor To Evaporate When The Vehicle Is Driven In Wet Weather
  • Heavy Gauge Leather Grain Vinyl Has A Soft, Protective Backing. We Use White Non Woven Fleece So You Can Easily See When It's Time To Clean The Back Side Of The Mask
  • Seams Are Overlapped And Finished With A Strong, Durable Top Stitch. Edges Are Covered With Soft, Non Abrasive Felt Rimmed Bindings
  • Reinforced Air Foils Prevent Flapping And Lift
  • Color - Black
  • Material - Leather Grain Vinyl
  • Installation Type - Strap Tight
Fits
  • 2005-2010 Chevrolet Cobalt
  • 2007-2008 Pontiac G5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.