EV Charger, NEMA 5-15, Level 1, 110V, 16 Amp, with 21 ft Extension Cord, Compatible with J1772 EVs
- Mfr # EVCharge5-15N
- Zoro # G709978966
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
For Use With
All J1772 EVs
Voltage
110V
Cable Length
21 ft
Height
7.2 in
Width
12.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVCharge5-15N
- Zoro #
- G709978966
- UPC #
- -
- Country of Origin
- China
- Item
- EV Charger
- For Use With
- All J1772 EVs
- Voltage
- 110V
- Amperage
- 16 A
- Material
- Metal, Plastic
Dimensions
- Cable Length
- 21 ft
- Height
- 7.2 in
- Width
- 12.2 in
- Length
- 5.51 in
Description
Fast Charging, utilizing the standard J1772 charging protocol, this charging cable is compatible with all electric cars and plug-in hybrids. The Level 1 portable electric vehicle charger has a 21ft cable that's long enough for most driveways or garages. Level 1 Charging, the EV Charger with NEMA 5-15 Plug by Lectron can be used as a Level 1 charger. Connect the charger to a standard outlet in your house and you can charge your vehicle with level 1 charging but connect the charger to a voltage transformer or a special outlet that produces 110V and you will be able to access level 1 charging. High Quality, the charging station is rugged and robust, equipped with overvoltage, overheat and overcurrent protection. The indicating light on the charging station helps to show the various stages of charging and to warn of possible errors. Technical Specs, Input Power: 110V AC, Frequency: 60Hz, Maximum Current: 16A, Cable Length: 21ft 6.4m, Plug:NEMA 5-15, Weight: 3.3kg 7.3lbs, Operating Temp: -30C -22F to 50C +122F. LED Indicator, the LED indicator lights on the charging cable show you where your car is across three different charging levels. It also alerts you if a fault is discovered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.