Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs

  • Mfr # TeslaJ1772Wht48AUSA

  • Zoro # G109978962


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tesla High Powered Connectors, Destination Chargers, and Mobile Connectors
Voltage
250 V
Height
1.39 in
Color
White
Width
3.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TeslaJ1772Wht48AUSA
Zoro #
G109978962
UPC #
-
Country of Origin
China

Dimensions

Height
1.39 in
Width
3.23 in
Length
3.19 in

Details

Item
EV Charging Adapter
For Use With
Tesla High Powered Connectors, Destination Chargers, and Mobile Connectors
Voltage
250 V
Color
White
Amperage
48 A
Material
Metal, Plastic

Description

Increased Charging Options, access Tesla Chargers to charge your electric vehicle, the new Tesla to J1772 Adapter supports up to 48A charging and is uniquely designed to connect J1772 vehicles to Tesla chargers. Compatibility, compatible with the Tesla High Powered Wall Connectors, all generation of Destination Chargers, and Mobile Connectors; With our adapter you can access 15,000 more charging stations for your J1772 vehicle. Quick Charging, the J1772 charging adapter is the only adapter on the market that supports 48 Amps of maximum current and 250V of maximum voltage. Portable, the Tesla Adapter is compact and durable, making it ideal for charging on the go; Keep it conveniently in your car to charge your electric vehicle quickly and easily. UL Certified, this electric car charging adapter has been UL certified and meets the strongest possible safety guidelines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.